For detailed information, other images and documents, please select individual articles from the following table.
Long straight pneumatic die grinder 1/4 inch Professional pneumatic tool with 5 inch extension for operation in hard-to-reach areas and part interiors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- 1/4 inch mandrel.
- Lightweight and compact design, just 1 kg, letting you work one-handed.
- 360° rotating rear exhaust muffler.
- Upper air regulator.
- Moulded composite plastic cover around a lightweight aluminium alloy housing.
- 127 mm (5 inches) long.
- Safety lever prevents the machine from accidentally switching on.
- Rear air exhaust.
Advantages
- Incorporates an air regulator.
- Includes a muffler.
Do not fit this tool with band saw blades, drill bits etc.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Ideal for roughing, polishing and grinding parts and welding seams. This die grinder is mainly designed for use with abrasive rotary files (burrs). Can also be used with steel rotary files, provided that their maximum revolutions match the die grinder's revolutions.
Read the instruction manual carefully before using the pneumatic tool. Before connecting the hose, apply 4 to 5 drops of good-quality pneumatic oil to the air inlet. Re-lubricate after 3 to 4 hours of use. Select the appropriate rotary file (burr) with a free rotation speed greater than the maximum speed marked on the tool. Make sure that the shank diameter exactly matches the diameter of the die grinder's collet. Push the shank as far as it will go into the collet and tighten the collet nut with the keys provided on the collet nut and the output shaft. The rotary file (burr) shank can be pulled out from the maximum insertion length as long as you make sure that at least 10 mm of the shank is secured.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!